Welcome to Würth Namibia For trade customers only
Video endoscope PRO Dual For optimal examination and documentation in inaccessible places via video recording and/or imaging
Video endoscope PRO Dual For optimal examination and documentation in inaccessible places via video recording and/or imaging - 1
Video endoscope PRO Dual For optimal examination and documentation in inaccessible places via video recording and/or imaging - 2
Video endoscope PRO Dual For optimal examination and documentation in inaccessible places via video recording and/or imaging - 3

For detailed information, other images and documents, please select individual articles from the following table.

Video endoscope PRO Dual For optimal examination and documentation in inaccessible places via video recording and/or imaging

For perfect viewing and documentation via video recording and/or image capture in inaccessible places
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
  • 4.9 mm dual camera with 90° front and side view (art. no. 071553 760)

  • Live observation via the TFT colour display

  • Resolution 640 x 480 dpi

  • Record directly to the SD card in the multifunctional console; JPG image format and NTSC or PAL video format

  • Optimal image quality with two dimmable, bright mini LEDs

  • Probe with scratch-resistant sapphire glass for high image quality and to protect the camera lens

  • Just two hours of charging required for four hours of use

  • Option of transmission via USB connection

  • Direct connection via AV jack and connecting cable

  • Various zoom functions and image mirroring options