For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Easy to use
- All necessary protectors are supplied in a polythene bag for protection from dust
- Simple to plan material requirements, as only one item; saves storage space and makes dispenser systems unnecessary
- Suitable for most passenger vehicle interiors
- Helps fitters meet required quality standards
Seat protector
Optimal material thickness for high tear resistance and elasticity owing to film thickness of 0.015 mm
Combi foot mat
- Combination of absorbent paper and coated underside prevents soaking through
- Protection against oil, dirt and water
Steering wheel, gear lever and handbrake protector
- Particularly favourable placement owing to sewn in elastic bands
- Protects controls from dirt
- Steering wheel protector for steering wheel diameters of 350–400 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!