Welcome to Würth Namibia For trade customers only
VDE snipe nose pliers with cutting edge DIN ISO 5745 IEC 60900
VDE snipe nose pliers with cutting edge DIN ISO 5745 IEC 60900 - 1
VDE snipe nose pliers with cutting edge DIN ISO 5745 IEC 60900 - 2
VDE snipe nose pliers with cutting edge DIN ISO 5745 IEC 60900 - 3

For detailed information, other images and documents, please select individual articles from the following table.

VDE snipe nose pliers with cutting edge DIN ISO 5745 IEC 60900

For gripping, holding and cutting soft and hard wires and cables
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
  • For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions

  • High-quality tool steel for long service life and precise gripping and cutting surfaces

  • Elastic tips for high stresses, especially under bending forces

  • Single-component handle with wide VDE collar for safe working

  • Inductively hardened blades

  • Surface entirely ground and chrome-plated

  • Serrated gripping surfaces

  • Lap joint