Welcome to Würth Namibia For trade customers only
Tyre foam
Tyre foam - 1
Tyre foam - 2
Tyre foam - 3
Tyre foam - 4

For detailed information, other images and documents, please select individual articles from the following table.

Tyre foam

High-quality care product for tyre walls
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
Cleans, cares, protects


  • Simple to apply in a single step, thereby saving time

  • Does not need to be wiped off afterwards

  • Ideal before the tyres go into storage

  • Dust- and dirt-repellent

  • Does not attack paint, plastics, rubber and metals


Silk-matt gloss


  • Tyres look like new

  • Visually enhances, making it particularly suitable for demonstration vehicles


Optimum UV and ozone protection


  • Tyres are not bleached

  • Prevents parts becoming brittle and ageing cracks


Care foam


  • Economical application

  • Forms a stable foam on the tyre, which runs off after sinking down


AOX- and solvent-free

Notice

Do not spray on tyre treads, brake discs and brake drums. Contains silicone.


Please note: Do not spray the tread due to risk of skidding. Do not spray on tyres for two-wheeled vehicles, brake discs and brake drums.

Application area
before
after

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.