Welcome to Würth Namibia For trade customers only
Twist drill bit assortment HSS DIN 338 SMART STEP, 19 pieces
Twist drill bit assortment HSS DIN 338 SMART STEP, 19 pieces - 1
Twist drill bit assortment HSS DIN 338 SMART STEP, 19 pieces - 2
Twist drill bit assortment HSS DIN 338 SMART STEP, 19 pieces - 3
Twist drill bit assortment HSS DIN 338 SMART STEP, 19 pieces - 4
Twist drill bit assortment HSS DIN 338 SMART STEP, 19 pieces - 5
Twist drill bit assortment HSS DIN 338 SMART STEP, 19 pieces - 6

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSS DIN 338 SMART STEP, 19 pieces

The high-performance drill bit with unique SMART STEP technology (from dia. 2.5 mm) for high-precision circular drilling in steel up to 1000 N/mm², aluminium, plastic (e.g. acrylic glass, HPL, Trespa or screen printing plates), non-ferrous metals, hard and softwood