For detailed information, other images and documents, please select individual articles from the following table.
Twist drill bit assortment HSCo DIN 338 MFD Speed Most Wanted
5 pieces. Manually operated high-speed drill bit for precise drill holes in nearly all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general applications in conventional steel up to a strength of 1,200 N/mm² as well as in cast iron and non-ferrous metals (such as aluminium, aluminium alloys, bronze, plastic).
Register now and access more than 125,000 products
 
					 
					 
					 
					Variants
Register now and access more than 125,000 products
Up to 50% faster than conventional, ground twist drill
Speed geometry
Outstanding centring during work, even on curved surfaces
135° tip angle and optimised cross thinning
Low friction and rapid chip removal
Exclusive Vario coil
3-face shank (from Ø 4 mm):
- No movement in the drill chuck: quicker, more pleasant work
- Optimum power transmission
- Protects the drill chuck against damage
- Minimal effort required to open and close the drill chuck
Exclusively available from Würth
See overview tables for drill bit/material assignments
Specially designed drill bit for versatile use in cordless and hand drills
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!