For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- For truck, bus, farm construction and commercial applications
- For use at 50 volts or less
- Fine stranded copper conductor for maximum conductivity and flexibility
- Heavy duty PVC outer jacket protects against abrasion and resists moisture, oil and salt damage
- Meets or exceeds S.A.E. J1128 & ATA specifications
- Flexible for easy routing, cold weather rated
- Colour coded conductors for easy circuit identification
- Temperature range = -40°C - +80°C (-40°F to 176°F)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!