For detailed information, other images and documents, please select individual articles from the following table.
TIME-SERT® spark plug thread repair assortment 75 pieces
For replacing M14 x 1.25 spark plug threads with flat sealing seat
Register now and access more than 125,000 products
 
					 
					 
					 
					 
					Variants
Register now and access more than 125,000 products
All necessary bushings and tools are included
6 bushing lengths from 7.0 to 16.8 mm supplied
Excellent thermal conductivity of the bushings
Copper coating
Compression-sealed, will not work loose
Bushings are pressed with the workpiece.
Mill out, countersink and cut the leftover thread and then insert and press in the bushing.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!