Welcome to Würth Namibia For trade customers only
System case 4.4.1
System case 4.4.1 - 1
System case 4.4.1 - 2
System case 4.4.1 - 3
System case 4.4.1 - 4
System case 4.4.1 - 5
System case 4.4.1 - 6
System case 4.4.1 - 7
System case 4.4.1 - 8
System case 4.4.1 - 9
System case 4.4.1 - 10
System case 4.4.1 - 11

For detailed information, other images and documents, please select individual articles from the following table.

System case 4.4.1

Ideal for flexible storage of small parts, machines and tools used with consumables
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
Compatible and flexible thanks to grid dimensions


  • Allows the contents to be customised for different applications

  • Case can be used in the ORSY®BULL system boxes and vehicle interior equipment


Connects multiple cases


Integrated rail contour and coupling elements allow you to combine multiple cases and transport equipment safely.



With many functional elements


  • Integrated elastomer seal protects the contents from rain

  • Simple opening and closing with closures with recessed handles

  • Labelling field for adhesive or inserted labels


Very comfortable


  • Large handle design

  • Integrated soft elements and wide swivel radius to take the pressure off hands and wrist

  • Handle with up to 60 kg capacity


The system case has been awarded the three most prestigious design awards:


  • Reddot design award 2017

  • IF-Design Award 2017

  • German Design Award 2018