For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Complete with connector
- Cross sections of wires: 6 x 1.0 mm2, 1 x 1.5 mm2
Complies with ISO 1185 or ISO 3731
Connection of sockets on towing vehicle to sockets on trailer or semi-trailer.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!