Welcome to Würth Namibia For trade customers only
Spiral wire 7-pin 12V

For detailed information, other images and documents, please select individual articles from the following table.

Spiral wire 7-pin 12V
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
  • Complete with connector

  • Cross sections of wires: 6 x 1.0 mm2, 1 x 1.5 mm2

Complies with ISO 1724 (ISO 1185)