For detailed information, other images and documents, please select individual articles from the following table.
Screwdriver slotted striking cap with hexagon shank
Continuous, brushed chrome-plated shank, hex bolster and 2-component handle with striking cap
Register now and access more than 125,000 products

Variants
Register now and access more than 125,000 products
Powerful and robust
- Large striking cap on the handle end enables striking and chiselling
- Extremely robust, continuous, brushed chrome-plated hexagon shank
- Improved power transmission due to the matt nickel-plated, tempered hex bolster for open-end wrenches on the shank
- Black point tip for the best possible fit in the screw
- Tip finished according to the DIN 5264-A and ISO 2380 standards for slotted screwdrivers
Powerful grip
- Fatigue-free working with the 2C handle with hard core and soft, non-slip surface
- Fast-turning zone and hard material in the lower part of the handle enable quick turning using the index finger and thumb once the screw is loosened
- Quick and easy identification with the shank symbol and size printed on the handle
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!