Welcome to Würth Namibia For trade customers only
Scaffolding anchor system

For detailed information, other images and documents, please select individual articles from the following table.

Scaffolding anchor system

GR 14 mm scaffold anchors for fastening free-standing scaffolding (must be used with eyelet screw GS 12)

See product details

Available in 1 version
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
  • Anchor sleeve and eyelet screw are perfectly coordinated to guarantee maximum safety

  • Anchor made of high-quality polyamide (nylon)

  • Polyamide anchors may be used only once to ensure maximum load capacity
Notice
  • The eyelet screw must be screwed into the anchor until the screw tip protrudes from the front of the anchor by at least 1x the screw diameter. This is the only way to achieve the maximum load capacity

  • The polyamide (nylon) anchor must not be reused

  • Drill hollow block brick without impact mechanism

  • Using carbide multi-purpose drill bits allows for a much better drill hole to be produced in perforated brick and much higher extraction values

  • Hollow block brick should generally be drilled without an impact mechanism
Drill hole
Clean the drill hole
Install anchor
Screw in securing element