The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Sabre saw blade, construction, three stars For brick/aerated concrete
For cutting lightweight building materials such as bricks, aerated concrete and cement materials
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Very coarse tooth pitch for quick cutting results
- Wide body and thick wall thickness for high stability
- Cutting depth limitation for less tear-out and safe working (anti-recoil effect).
Further technical information can be found on the packaging of the product.
Brick statics
- Compressive strength: Compressive strength is the breaking load in N/mm², based on the total bearing surface (pressure area including perforation cross-section). The bricks are categorised in concrete compressive strength classes according to DIN 105 based on the load capacity until breakage recorded during the test.
- Strength classes: Strength classes for bricks are defined in DIN 105. The classification is divided into levels from 2-28. High-strength brick and clinker brick can also have considerably higher strengths. Heat-insulating Poroton bricks achieve strength classes of 6-12. The concrete compressive strength of the brick alone does not provide information on the load-bearing capacity of the masonry, but rather produces a value for the masonry compressive strength together with the mortar used.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!