Welcome to Würth Namibia For trade customers only
RATCHET 3/8 INCH WITH RESERSIBLE LEVER

For detailed information, other images and documents, please select individual articles from the following table.

RATCHET 3/8 INCH WITH RESERSIBLE LEVER

Robust construction to ensure longevity allied to lightweight as an ideal blend that delivers reliability to every task without fatiguing the user.
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
Chrome-Vanadium Steel


The usual elevated torque demanded to tighten / loosen up bolts and nuts with big diameters is followed by the need a very resistant steel. The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations.



2K Handle


2K is the abbreviation of “2 component”. It is formed by a blend of a rigid and resistant plastic (PP or polypropylene) with a non-slip, soft material known as TPR (Thermoplastic Rubber). It offers a cushioned and grippy handle, ensuring comfort during extended use, even with greasy hands.



Rear Quick-Release Button


makes swapping tiny, tough-to-grab sockets an easier process. It supports on releasing the socket from the face of the tool, making for a convenient way to swap sockets for differently sized fasteners without pulling the socket off by hand.



Reversible Lever


Added convenience: changeover from clockwise to anti-clockwise position with a one-hand operation.



72 Teeth Gear


Located on the tool’s head, it helps users make progress on a fastener in even the tightest of situations (like inside a car’s wheel well during a brake job) since it requires just 5 degrees of swing to make progress on the fastener, whether tightening or loosening.



Balanced Design


Designed to deliver the maximum in terms of balance while being utilized, making sure the job will be done without tiring the user out.



Shop-Ready


Hole on the bottom allows immediate placement for retail business. Works as a lanyard hole for easy carrying, tethering when working at height or storing.