For detailed information, other images and documents, please select individual articles from the following table.
Radiator bleeder
For rapid filling of cooling system with coolant without air pockets
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Rubber cone covers radiator openings Ø 17 – 50 mm
Suitable for most radiators in modern motor vehicles
The simple design of the device requires only a few work steps
Safe and user-friendly
The process of filling with coolant is performed in seconds and without air pockets owing to the vacuum created in the cooling system
Rapid and efficient working, as bleeding no longer necessary
Problematic air pockets in the cooling system are avoided by vacuum filling
High operational safety for the engine owing to optimum heat dissipation
Technical data:
- Operating pressure: 6 – 12 bar
- Compressed-air connection: 1/4 inch
- Rubber cone: Ø 17 – 50 mm
Scope of delivery:
- Radiator bleeder with rubber cone
- Water hose with sieve
- Storage bag with operating instructions
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!