Welcome to Würth Namibia For trade customers only
Quick-action chuck 1-sleeve

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Quick-action chuck 1-sleeve
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
One-handed tool change


For use with machines on which the drill spindle is automatically locked after switch-off (spindle stop)
Notice

The mount is not marked on all drill chucks.



In the interests of safety, therefore, you should measure the drill chuck spindle:


  • 1/2” = 12.7 mm

  • 3/8” = 9.5 mm

  • 5/8” - 16 = 15.9 mm

  • B 16 = 15.7 mm