For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
 
					 
					 
					 
					Variants
Register now and access more than 125,000 products
Good adhesion properties on a wide variety of substrates
- High initial adhesion
- Quick drying
Easy to use
- Ready to use
- Handy can with brush
- Easy to spread
Resistant to the effects of water (including seawater), petrol, dilute acids and alkali solutions
Resistant to ageing
Cures to transparent
Silicone-free
- Protect from exposure to direct sunlight and heat.
- The profile rubber adhesive should be stored in a cool, dry place at temperatures between +15 °C and +25 °C
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
Typical applications are door and window rubbers, seals, insulating mats and linings in cars, caravans and boats, as well as bonding soles and PU foam sheets. Not suitable for laying carpets!
Components must be dry and Free of dust or grease. Can be applied with a brush or machine.
Apply the profile rubber adhesive evenly to both surfaces to be bonded. Apply two coats to absorbent materials. After a drying time of at least 10 minutes, press the surfaces together.
For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!