Welcome to Würth Namibia For trade customers only
Position finder MD 12
Position finder MD 12 - 1
Position finder MD 12 - 2
Position finder MD 12 - 3
Position finder MD 12 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Position finder MD 12

Digital position finder for locating metal, wood and electrical cables
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
Easy detection


  • Automatic calibration ensures quick operation with no measurement errors

  • Straightforward location of live and de-energised cables

  • Clear drilling guide with a three-colour LED ring and accurate indication of the object centre using the "centre finder" scale

  • Illuminated display means results can be read out easily even in low light

  • Three detection modes: Dry walling mode, metal mode and live cable mode

  • Deep locating depth enables the location of objects up to 120 mm deep


Convenient to use


  • Compact and ergonomic design for comfortable operation

  • Long battery life with automatic switch-off after 5 minutes of inactivity
Application area

Securing water pipes

Locating iron reinforcements

Location of live and de-energized lines