Welcome to Würth Namibia For trade customers only
Polishing machine EPM 2000-7

For detailed information, other images and documents, please select individual articles from the following table.

Polishing machine EPM 2000-7

Very powerful rotary polishing machine with additional D-handle for more convenient and comfortable operation.
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
Non-slip D-handle.


Extremely handy and easy maneuverable



Careful, targeted polishing


The smoothest results in terms of finishing



Comfortable operation


Large two-finger trigger switch and anti-vibration system on head handle



Lock-on button


Designed for continuous use at one speed



Conveniently located variable speed


Allows the polishing on different materials



Versatile


The variable speed automatically applies additional power to the motor to maintain speed under load



Rotary function


Its circular rotation (in single direction) allied to the constant speed allows a great paint defect removal and fine waxing finishing