Welcome to Würth Namibia For trade customers only
Pneumatic pistol screwdriver DPS 1/4''

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic pistol screwdriver DPS 1/4''

With adjustable friction clutch for precise torque control.
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
Fast and tool-free bit replacement


1/4 inch quick-action chuck for bit



Precise torque control


Thanks to adjustable sliding clutch



Inserts and extracts


Right/left rotation changeover



No exhaust air in the working area


Exhaust air conducted to the rear with exhaust air system connection

Notice
  • Use only bits or bit holders with 1/4" E 6.3 mount

  • When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.

  • Plug-in nipple not included in scope of delivery