For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic pistol screwdriver DPS 1/4''
With adjustable friction clutch for precise torque control.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Fast and tool-free bit replacement
1/4 inch quick-action chuck for bit
Precise torque control
Thanks to adjustable sliding clutch
Inserts and extracts
Right/left rotation changeover
No exhaust air in the working area
Exhaust air conducted to the rear with exhaust air system connection
- Use only bits or bit holders with 1/4" E 6.3 mount
- When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.
- Plug-in nipple not included in scope of delivery
Ideal tool for general repair, wood applications.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!