Welcome to Würth Namibia For trade customers only
Pneumatic Ratchet Screwdriver DRS 1/4‘‘ Plus

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic Ratchet Screwdriver DRS 1/4‘‘ Plus

Durable ratchet driver with speed regulation and rubberised handle for the prevention of vibrations and cold hands.
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
Precision planetary gear.


Greater transmission of force and longer service life.



Short form (1/4 inch + 3/8 inch) ( 6.4 mm + 9.5 mm)


Ideally suited for use in hard-to-reach places.



Outlet air guided toward rear, away from working area.


No air outlet in the working area.



Speed can be set via integrated controller.


Optimum adjustment to application.



Right/left directional switch is in a recess.


Prevents inadvertent switching.



Swiveling compressed-air connection.


Eliminates twisting of connection hose.



Rubber coating of ratchet head.


Prevents dirt from penetrating into unit.

Notice
  • When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.

  • Plug-in nipple not included.