For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic impact screwdriver DSS 1 inch L
Highly robust, powerful impact screwdriver with long square drive.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Very durable
Robust aluminium housing
Very handy and user-friendly
Ergonomically designed handle, additional handle rotates 360°, user-friendly right/left changeover and adjustable trigger.
Low air consumption, despite maximum performance values and long service life
High-quality double hammer impact mechanism
- Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.
- The operating torque is the torque usually achieved under average working conditions. It is dependent on the highly varying ambient conditions (air pressure, hose diameter, soiling etc.).
- When used regularly, the machine should be lightly oiled via the pneumatic air supply every day. The use of a mist lubricator is recommended
- Plug-in nipple not included in scope of delivery
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!