For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic drill DBM 10-RL Standard
Very compact and handy reversible drill with 10mm high quality keyless drill chuck
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Work precisely and efficiently
The ergonomic design, lightweight and low vibration
Maximum power transmission and long service life
Precision planetary gearbox
High-quality keyless chuck up to 3/8''(10 mm)
Increases the service lifetime and convenience (quick drill bit changing)
Conveniently located forward/reverse selector
One-handed foward/reverse switch operation
Handle exhaust
Directs air away from operator and workplace
- When used regularly, the machine should be lightly oiled via the pneumatic air supply every day. The use of a mist lubricator is recommended.
- Plug-in nipple not included in the scope of delivery
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!