For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic angle grinder DWS 125 standard
Powerful, handy machine for sanding, cutting and roughing work
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Fast, efficient working in tight quarters
Powerful 0.85hp (640W) high performance motor
Extremely versatile
- Fits a wide range of discs (100-115-125mm)
- Left & right side handle for lefty and righty handling
Smooth, low vibration and quiet operation
Spiral bevel gears with uniformed teeth shape in angle head
Motor speed controller
Virtually eliminates over speed and prevents grinding wheel from shattering
Built-in Comfort Grip
Reduces the fatigue
Quick and easy to replace the disc
Spindle stop
No exhaust air in the working area
Exhaust air conducted to the rear
- When used regularly, the machine should be lightly oiled via the compressed air supply every day. The use of a mist oiler is recommended.
- Plug-in nipple not included in the scope of delivery
Excellent for weld preparation and smoothing, rust removal, deburring and blending of steel, cast iron and aluminum
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!