For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic reversible angle drill DBM 10 RA
High Comfort & Handling. Especially designed to get into hard to reach areas where pistol types are not accessible
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Handy and user-friendly
Reversible motor with convenient control
Low-fatigue, pleasant work
Lightweight and 90° angled-head design for the confined areas where pistol types are not accessible
Composite housing
Prevents cold feel for operator comfort
High-quality Jacobs® keyless chuck up to 3/8 inch (10 mm)
Increases the service lifetime and convenience (quick drill bit change)
Rear Exhaust
Directs air away from operator and workplace
Grease point on angle head
Quick and easy maintenance
Angle Head Height
- Chuck Jaws fully extended: 3.8 inch (94 mm)
- Chuck Jaws fully retracted: 3.3 inch (85 mm)
Plug-in nipple not included
Suitable for the segments of blacksmiths, carpenters, car repairing and industrial maintenance in a wide variety of materials such as steel, wood and plastic.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!