Welcome to Würth Namibia For trade customers only
Hammer drill bit Plus Duo-S Vario
Hammer drill bit Plus Duo-S Vario - 1
Hammer drill bit Plus Duo-S Vario - 2
Hammer drill bit Plus Duo-S Vario - 3
Hammer drill bit Plus Duo-S Vario - 4
Hammer drill bit Plus Duo-S Vario - 5

For detailed information, other images and documents, please select individual articles from the following table.

Hammer drill bit Plus Duo-S Vario

Solid hammer drill bit with aggressive 2-cutter head, centring point and Vario spiral conveyor with core reinforcement for a significantly improved drilling speed. Specially optimised for cordless hammer drills.

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 14 versions
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
Noticeably quicker drilling


Optimum tip geometry and asymmetrically arranged grooves on the cutting edges ensure improved traction.



Optimum drilling performance with reinforced chamfers


Reinforced hard metal elements with noticeably larger reinforcement chamfers considerably reduce the possibility of the drill bit catching on reinforced chamfers and increase resistance.



Precise drilling


Due to special self-centring point.



Considerably improved drilling speed and dust removal while at the same time offering increased protection against breakage


Vario spiral conveyor with core reinforcement and back that narrows at the front and widens at the rear, as well as sharper angle at the spiral end ensures reduced friction, high stability and maximum transmission of impact energy.

Notice

Iron reinforcements may only be drilled through with permission from a structural engineer. Ø 4.8 and 6.3: Special drill bit for SFS spike mounting system. With long drill bit lengths, pre-drill using a short drill bit of the same diameter.