Welcome to Würth Namibia For trade customers only
Plastic multi-purpose ZEBRA Shark® anchor with collar
Plastic multi-purpose ZEBRA Shark<SUP>®</SUP> anchor with collar - 1
Plastic multi-purpose ZEBRA Shark<SUP>®</SUP> anchor with collar - 2
Plastic multi-purpose ZEBRA Shark<SUP>®</SUP> anchor with collar - 3

For detailed information, other images and documents, please select individual articles from the following table.

Plastic multi-purpose ZEBRA Shark® anchor with collar

Universal anchor for fixtures in almost all building materials (low load range)

See product details

Available in 3 versions
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
Efficient screw installation


  • Screw has low screw-in torque

  • Preformed thread in the head for optimal screw guidance and secure hold

  • Locking edges running lengthwise provide an effective anti-rotation lock in solid and perforated blocks, gypsum plasterboard and concrete, but are not suitable for wood or metal

  • Wings as anti-rotation lock in solid or hollow block bricks


Resistance


  • Resistant to rotting, weathering and ageing


Ideal fastening in various materials


  • Secure hold due to mechanical interlock and friction locking, ideal for hollow walls

  • Stable mechanical interlock in hollow bricks/walls by knotting together or buckling the expanding segments

  • Three sections for positive-locking or friction-locking anchoring, which enables secure fastening
Notice

For installation, we recommend the ASSY-D screw.

Drill the hole
Clean the drill hole
Install anchor
Screw in screw until flush
Drill the hole
Install anchor
Screw in screw until flush
Drill the hole
Install anchor
Screw in screw until flush