For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Suitable for plastic hoses of different material qualities
- Can be used up to approx. +70°C
- Permissible operating pressure max. 20 bar
Material:
- Housing: Polyamide
- Collet chuck: Brass
- Sealing element: Perbunan
Installation:
Insert polyamide pipe into the quick-action connector while overcoming slight resistance and pressing in pipe as far as it will go.
Removal:
Press clamping ring against connection and pull out pipe.
Caution:
Above a certain length, pipes "vibrate", irrespective of whether they are made of steel, copper or plastic. Therefore all brake line piping (5 . 16mm) should be secured on the body or on the frame using pipe clamps -
rubberised if possible, wherein the distance should be at least 1 m and must not exceed 1.20 m.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!