Welcome to Würth Namibia For trade customers only
Plastic elbow plug-in connector
Plastic elbow plug-in connector - 1
Plastic elbow plug-in connector - 2

For detailed information, other images and documents, please select individual articles from the following table.

Plastic elbow plug-in connector

See product details

Available in 4 versions
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
  • Suitable for plastic hoses of different material qualities

  • Can be used up to approx. +70°C

  • Permissible operating pressure max. 20 bar


Material:


  • Housing: Polyamide

  • Collet chuck: Brass

  • Sealing element: Perbunan


Installation:


Insert polyamide pipe into the quick-action connector while overcoming slight resistance and pressing in pipe as far as it will go.



Removal:


Press clamping ring against connection and pull out pipe.



Notice

Caution:


Above a certain length, pipes "vibrate", irrespective of whether they are made of steel, copper or plastic. Therefore all brake line piping (5 . 16mm) should be secured on the body or on the frame using pipe clamps -


rubberised if possible, wherein the distance should be at least 1 m and must not exceed 1.20 m.