Welcome to Würth Namibia For trade customers only
Plastic blind rivets assortment 151 pieces in system case 4.4.1.

For detailed information, other images and documents, please select individual articles from the following table.

Plastic blind rivets assortment 151 pieces in system case 4.4.1.

Sleeve: Black PA, mandrel: POM black
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
Scope of delivery:


  • 25 x plastic blind rivets (1.5–4.5) - 3.9 x 15.6 mm

  • 25 x plastic blind rivets (1.5–4.5) - 4.9 x 15.8 mm

  • 25 x plastic blind rivets (3.0–5.0) - 4.9 x 17.2 mm

  • 25 x plastic blind rivets (2.8–5.0) - 5.8 x 19.0 mm

  • 25 x plastic blind rivets (4.0–10.0) - 6.3 x 25.2 mm

  • 25 x plastic blind rivets (2.5–5.0) - 6.6 x 17.3 mm

  • 1 x hand rivet tool