Welcome to Würth Namibia For trade customers only
Pipe wrench with automatic jaw MASTERGRIP
Pipe wrench with automatic jaw MASTERGRIP - 1
Pipe wrench with automatic jaw MASTERGRIP - 2
Pipe wrench with automatic jaw MASTERGRIP - 3
Pipe wrench with automatic jaw MASTERGRIP - 4
Pipe wrench with automatic jaw MASTERGRIP - 5
Pipe wrench with automatic jaw MASTERGRIP - 6
Pipe wrench with automatic jaw MASTERGRIP - 7

For detailed information, other images and documents, please select individual articles from the following table.

Pipe wrench with automatic jaw MASTERGRIP
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
  • With special spring mechanism so that the mobile jaw can adapt quickly to different pipe diameters

  • Quick recovery — the grip can be tightened and repeated without removing the wrench from the pipe

  • One-handed use

  • Special shaped teeth for better grip on the pipe

  • Ergonomic handle

  • Tough and resistant, also suitable for releasing rusted pipes