Welcome to Würth Namibia For trade customers only
Pin punch in accordance with DIN 6450 form C with hardened impact head
Pin punch in accordance with DIN 6450 form C with hardened impact head - 1
Pin punch in accordance with DIN 6450 form C with hardened impact head - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pin punch in accordance with DIN 6450 form C with hardened impact head

See product details

Available in 6 versions
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
Chrome vanadium air hardening steel



Tempered safety impact heads


Prevents impact head from deforming or fracturing



Fully hardened shaft


Particularly tough and wear resistant