Welcome to Würth Namibia For trade customers only
Assembly cleaner Parts Cleaner Liquid
Assembly cleaner Parts Cleaner Liquid - 1
Assembly cleaner Parts Cleaner Liquid - 2

For detailed information, other images and documents, please select individual articles from the following table.

Assembly cleaner Parts Cleaner Liquid

VOC-free cleaning liquid for the PARTS CLEANER parts washing device and pump spray bottle. NSF-certified.
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
Contains no volatile organic components


Meets the specifications of the detergent provisions according to 31.BlmSchV (German Federal Immission Control Ordinance)



Excellent cleaning power


Oil, grease and other dirt is quickly and thoroughly removed from brakes, engine and tool parts.



Good material compatibility



Rapid separation in waste water according to Austrian standard test B5105



Biodegradability > 95%



PH value 9.5



AOX-free



VOC-free


Contains no volatile organic components (VOC)



Aqueous, material-protecting cold cleaner based on esters of fatty acids with excellent oil and grease loosening cleaning power and temporary corrosion protection

Notice

Ready-to-use solution. Do not store below 5 °C! Recommended waste code number for used cleaner: 070601.


Rinse surfaces that come into contact with food thoroughly with drinking water.

NSF A1-registered (no.: 150221), corresponds to A1 requirements

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.