For detailed information, other images and documents, please select individual articles from the following table.
Spray Paint Pro, Satin. Lead Free
Acrylic base, quick drying, easy apply
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
A quick-drying acrylic aerosol paint
Easy to apply
With convenient application nozzle
Perfect application and protection functions
- Perfect atomisation and high emission rate
- Has high filling properties
- Lead-free
- Excellent adhesion performance
Colours:
Satin: White or Black
- Keep out of reach of children.
- Before operation, please carefully read the specifications and instructions of the products.
- Widely used on metal, wood, glass, leather goods, ceramics, ABS plastic and many other materials.
- Suitable for use on the surfaces of vehicles, machinery, home appliances and work shop equipment.
1.Clean the surface
2.Shake the can for 30 seconds before spraying
3.Keep 15-25cm away from the object's surface, press the spray button firmly with steady force, applying even strokes while moving the can rapidly back and forth
4.Two to three coats are required. 10 minutes drying time between coats is recommend.
5. For proper storage of the can. Tip upside down and press the spray button for three seconds. Wipe off excess paint from the nozzle. Store the can upside down.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!