Welcome to Würth Namibia For trade customers only
PU foam cleaner PURlogic® Clean
PU foam cleaner PURlogic<SUP>®</SUP> Clean - 1
PU foam cleaner PURlogic<SUP>®</SUP> Clean - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

PU foam cleaner PURlogic® Clean

Quickly and simply removes fresh PU foam residue

Scale of Discount
PU
Price on request
Choose Variant
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
Highly effective solvent



500 ml can is adapted to PU foam guns


  • Removes fresh PU foam contamination without residue, e.g. on windows and doors

  • Contains an additional spray head for external cleaning of foam guns and other surfaces.
Notice

Can etch surfaces such as lacquer, paint and plastics. Can cause colour fading or dissolving in textiles. Hardened PU foam can only be removed with PURLOGIC foam cleaner, art. no. 0892 160 000, or mechanically.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.