Welcome to Würth Namibia For trade customers only
Metric double-end flare-nut wrench Bi-hex with POWERDRIV®
Metric double-end flare-nut wrench Bi-hex with POWERDRIV<SUP>®</SUP> - 1
Metric double-end flare-nut wrench Bi-hex with POWERDRIV<SUP>®</SUP> - 2
Metric double-end flare-nut wrench Bi-hex with POWERDRIV<SUP>®</SUP> - 3

For detailed information, other images and documents, please select individual articles from the following table.

Metric double-end flare-nut wrench Bi-hex with POWERDRIV®

Open shape, professional quality ZEBRA® tool
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
Ergonomic double-end flare-nut wrench for demanding work


  • The union nut wrench has a deep, 15° offset and an arc swing of 5° on the box end for efficient power transmission even in hard-to-reach places

  • The design saves time and effort


Standard compliant and particularly high quality


  • The double-end flare-nut wrench complies with DIN 3118

  • With proven chromium-vanadium steel

  • The surfaces have a matt chrome plated finish for a firm grip even with oily hands

  • The box ends are also polished

  • The surface is permanently resistant to rust and ensures a far longer than average service life

  • The long-term usability of the double-end flare-nut wrench reduces costs of replacement and storage