The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ORSY®BULL drawer box series 5
Ideal solution for tools and small parts. Can be divided by partition elements and system inserts. Drawers are available with central locking and individual latch.
Register now and access more than 125,000 products

Variants
Register now and access more than 125,000 products
Intelligent
Simply stack the boxes up and lock them in place using the clever coupling mechanism.
Strong
Extremely robust thanks to impact-resistant sides made from high-quality plastic, which is also non-deforming and corrosion-free. The boxes can hold up to 100 kg.
Practical
Large, ergonomically shaped handles for high user comfort – no painful cutting into the user's hand.
Useful
Easy to lock and unlock thanks to a special sliding mechanism.
Secure
Every box is fitted with a lock to prevent access to the contents.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!