Welcome to Würth Namibia For trade customers only
ORSY®BULL series 5 top loader combination box
ORSY<SUP>®</SUP>BULL series 5 top loader combination box - 1
ORSY<SUP>®</SUP>BULL series 5 top loader combination box - 2
ORSY<SUP>®</SUP>BULL series 5 top loader combination box - 3
ORSY<SUP>®</SUP>BULL series 5 top loader combination box - 4
ORSY<SUP>®</SUP>BULL series 5 top loader combination box - 5
ORSY<SUP>®</SUP>BULL series 5 top loader combination box - 6
ORSY<SUP>®</SUP>BULL series 5 top loader combination box - 7
ORSY<SUP>®</SUP>BULL series 5 top loader combination box - 8
ORSY<SUP>®</SUP>BULL series 5 top loader combination box - 9
ORSY<SUP>®</SUP>BULL series 5 top loader combination box - 10
ORSY<SUP>®</SUP>BULL series 5 top loader combination box - 11
ORSY<SUP>®</SUP>BULL series 5 top loader combination box - 12

For detailed information, other images and documents, please select individual articles from the following table.

ORSY®BULL series 5 top loader combination box

Transportation and tool box for greater orderliness and clarity, combining top loader and drawers
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
Intelligent


Simply stack the boxes up and lock them in place using the sophisticated coupling mechanism



Strong


Extremely robust thanks to impact-resistant sides made from high-quality plastic that is also non-deforming and corrosion-free. The boxes can hold up to 100 kg.



Practical


Large, ergonomically shaped handles for high carrying comfort — no cutting into the user's hand



Useful


Easy to lock and unlock thanks to a special sliding mechanism



Secure


Each box is equipped with a lock to prevent others from accessing the contents.