Welcome to Würth Namibia For trade customers only
Perfect zinc spray
Perfect zinc spray - 1
Perfect zinc spray - 2

For detailed information, other images and documents, please select individual articles from the following table.

Perfect zinc spray

Outstanding long-term protection and optimum metal surface appearance

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 2 versions
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
High layer thickness in first spray pass


  • High degree of safety thanks to optimum weathering protection

  • Minimum amount of time spent, as only one operation is required

  • Good coverage


Versatile use with adjustable spray head


Large area and minor repairs can be carried out quickly and reliably with the variable spray head.



High degree of resistance to running



High degree of wear resistance



Tested corrosion protection in accordance with DIN


  • Perfect zinc spray, light: 250 hours

  • Perfect zinc spray: 500 hours

  • Can be used for repairs in accordance with DIN EN ISO 1461


Spot weldable

Notice

Perfect zinc spray and Perfect light zinc spray contain zinc, and therefore offer optimum, active cathodic protection against corrosion. If the surface is damaged, the zinc coating sacrifices itself (sacrificial anode), thereby protecting the metal against rust. The remaining products protect the entire surface against rust. If the surface is damaged, the metal is no longer protected.


Not suitable as adhesive base for PU, MS polymer or hybrid sealing compounds.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.