For detailed information, other images and documents, please select individual articles from the following table.
Perfect aluminium spray, matt
Outstanding long-term protection and optimum metal surface appearance
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
High layer thickness with first spray coat
- Very safe due to optimal protection against weathering
- Minimal time required, as only one work step is necessary
- Provides good coverage
Versatile use thanks to adjustable spray head
Large-area and minor repairs can be carried out quickly and safely with the variable spray head.
High degree of resistance to running
High abrasion resistance
Spot weldable
Perfect zinc spray and Perfect zinc spray, light contain zinc, and therefore offer optimum cathodic protection against corrosion. If the surface is damaged, the zinc coating sacrifices itself (sacrificial anode), thereby protecting the metal against rust. If the surface is damaged, the metal is no longer protected.
Not suitable as adhesive base for PU, MS polymer and hybrid sealing compounds.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For visual enhancement, repair and protection against corrosion of metallic surfaces.
The application surface must be clean, dry and free from grease. Remove rust and old loose paint, then sand and clean. Shake can vigorously for at least 2 minutes before use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!