For detailed information, other images and documents, please select individual articles from the following table.
Cordless power tools bag set 18 V M-CUBE ABS/AWS/ASS COMPACT M-CUBE
Consisting of three power tools including a bag
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
All units have continuous motor monitoring and a long motor service life:
- The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating.
- Efficient, low-maintenance, brushless EC motor with power reserves, maintains a more stable speed curve even under load.
ABS 18 COMPACT
Maximum service life and low wear due to 13 mm Röhm metal chuck with soldered carbide clamping jaws.
AWS 18 COMPACT
Safe working thanks to the dead man's switch and the brake function that stops the disc quickly when the switch is released.
ASS 18-1/2 inch COMPACT
Compact and powerful cordless impact driver with adjustable power settings and high breakaway torque for versatile applications.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!