For detailed information, other images and documents, please select individual articles from the following table.
Pack of three 18 V Li-ion battery-powered M-CUBE® ABS/ABH/ASS Compact cordless power tools
Consisting of 3 power tools, 3 batteries, 1 quick charger and 1 carry bag
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
All power tools are equipped with a long-life motor and continuous monitoring function:
- The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating
- Efficient, low-maintenance, brushless EC motor with power reserves, which maintains a more stable speed curve even under load
ABS 18 Compact
Maximum durability and low wear due to the 13 mm Röhm metal chuck with carbide clamping jaws
ABH 18 Compact
The compact and ergonomic design with anti-vibration handle ensures comfortable and effortless work
ASS 18-1/2 inch Compact
Compact and powerful cordless impact wrench with power adjustment and high loosening torque for versatile applications
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!