Welcome to Würth Namibia For trade customers only
Pack of three 18 V Li-ion battery-powered power tools ABS/AWS/ASS Compact M-CUBE
Pack of three 18 V Li-ion battery-powered power tools ABS/AWS/ASS Compact M-CUBE - 1
Pack of three 18 V Li-ion battery-powered power tools ABS/AWS/ASS Compact M-CUBE - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pack of three 18 V Li-ion battery-powered power tools ABS/AWS/ASS Compact M-CUBE

Consists of three cordless power tools and a bag
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
All power tools are equipped with a long-life motor and continuous monitoring function:


  • The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating

  • Efficient, low-maintenance, brushless EC motor with power reserve, which maintains a more stable speed curve even under load


ABS 18 Compact


Maximum durability and low wear due to the 13 mm Röhm metal chuck with cemented carbide clamping jaws



M-CUBE AWS 18-125 P Compact cordless angle grinder


Ensures safe working due to the dead man's switch and the braking function which stops the disc quickly when the switch is released



M-CUBE ASS 18 1/2 inch Compact cordless impact driver


Compact and powerful cordless impact wrench with speed adjustment and high breakaway torque for versatile applications