The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Zinc plated cast brass; with copper-mesh strip as terminal connection
- Cold-resistant insulation (Escorena Ultra EVA)
- Cable connection up to 50 mm2, with M6 serrated screw and cable crimping lug
- Opening angle: 45°/30 mm
- Weight: 320 g
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!