Welcome to Würth Namibia For trade customers only
12 Volt Jump Starter Li-Ion

For detailed information, other images and documents, please select individual articles from the following table.

12 Volt Jump Starter Li-Ion

Powerful lithium-ion jump starter for petrol and diesel engines. Delivers up to 3000 A peak current. Suitable for cars, SUVs, and light commercial vehicles. Includes USB-C PD fast charging and LED emergency light.
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
  • Powerful lithium-ion jump starter designed for both professional and personal use, capable of delivering a high peak current for reliable starting even in demanding conditions

  • Suitable for petrol engines up to a substantial cubic capacity and diesel engines up to a significant cubic capacity, making it ideal for cars, SUVs, and light commercial vehicles

  • Equipped with a high-capacity lithium-ion battery, providing ample power for multiple jump starts and extended use as a power bank

  • Features fast USB-C Power Delivery output for charging laptops, smartphones, and other devices quickly and efficiently

  • Includes USB-A QC 3.0 output and 12V DC output for accessories, enhancing its versatility as a multi-purpose power source

  • Integrated 3-mode LED flashlight (steady, strobe, SOS) provides essential lighting for emergency situations

  • LCD screen offers clear status information, ensuring easy monitoring of the device's operation

  • Built-in safety features include short-circuit, reverse polarity, over-current, over-voltage, over-temperature, and over-discharge protection, ensuring safe operation

  • Compact and lightweight design with durable plastic and rubber housing makes it easy to carry and store

  • Fully insulated charging terminals enhance safety during use
NoticeImportant: Always read the user manual carefully before first use.

  • Connect the positive (red) clamp first to the battery’s positive (+) terminal. Then connect the negative (black) clamp to the negative (–) terminal.

  • Do not connect the clamps incorrectly. Always check polarity before connecting.

  • Do not use on a damaged or leaking battery.

  • Do not operate or charge near open flames or sparks.

  • Do not get the unit wet or leave it in heavy rain.

  • Do not attempt to jump start if the unit’s battery level is too low.

  • Always check the LCD screen to make sure there’s enough charge before use.

  • Store in a cool, dry place away from direct sunlight.

  • Use the built-in LED light for emergencies or working at night.

  • Safety Features: Includes short-circuit, reverse polarity, over-current, over-voltage, overheating, and over-discharge protection.

The recommended usage instructions are based on our tests and experience. Please conduct your own tests before each use. Given the wide range of possible applications, storage conditions, and processing methods, we cannot accept liability for any specific results. Where our free customer service offers technical advice or recommendations, this does not create any liability unless the advice forms part of a specifically agreed contractual service or was given intentionally in error. We maintain consistent product quality but reserve the right to make technical changes and improvements.



Important Battery Safety Information:


  • This product contains lithium-ion batteries. Do not expose to fire, high temperatures, or puncture.

  • Do not attempt to disassemble or modify the battery.

  • Only use approved chargers and follow charging instructions.

  • Store in a cool, dry place away from direct sunlight.

  • Dispose of used batteries safely and in compliance with local regulations.


We do not accept liability for damage or injury resulting from misuse, improper charging, or failure to follow safety instructions.