For detailed information, other images and documents, please select individual articles from the following table.
12 Volt Jump Starter Li-Ion
Powerful lithium-ion jump starter for petrol and diesel engines. Delivers up to 3000 A peak current. Suitable for cars, SUVs, and light commercial vehicles. Includes USB-C PD fast charging and LED emergency light.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Powerful lithium-ion jump starter designed for both professional and personal use, capable of delivering a high peak current for reliable starting even in demanding conditions
- Suitable for petrol engines up to a substantial cubic capacity and diesel engines up to a significant cubic capacity, making it ideal for cars, SUVs, and light commercial vehicles
- Equipped with a high-capacity lithium-ion battery, providing ample power for multiple jump starts and extended use as a power bank
- Features fast USB-C Power Delivery output for charging laptops, smartphones, and other devices quickly and efficiently
- Includes USB-A QC 3.0 output and 12V DC output for accessories, enhancing its versatility as a multi-purpose power source
- Integrated 3-mode LED flashlight (steady, strobe, SOS) provides essential lighting for emergency situations
- LCD screen offers clear status information, ensuring easy monitoring of the device's operation
- Built-in safety features include short-circuit, reverse polarity, over-current, over-voltage, over-temperature, and over-discharge protection, ensuring safe operation
- Compact and lightweight design with durable plastic and rubber housing makes it easy to carry and store
- Fully insulated charging terminals enhance safety during use
- Connect the positive (red) clamp first to the battery’s positive (+) terminal. Then connect the negative (black) clamp to the negative (–) terminal.
- Do not connect the clamps incorrectly. Always check polarity before connecting.
- Do not use on a damaged or leaking battery.
- Do not operate or charge near open flames or sparks.
- Do not get the unit wet or leave it in heavy rain.
- Do not attempt to jump start if the unit’s battery level is too low.
- Always check the LCD screen to make sure there’s enough charge before use.
- Store in a cool, dry place away from direct sunlight.
- Use the built-in LED light for emergencies or working at night.
- Safety Features: Includes short-circuit, reverse polarity, over-current, over-voltage, overheating, and over-discharge protection.
The recommended usage instructions are based on our tests and experience. Please conduct your own tests before each use. Given the wide range of possible applications, storage conditions, and processing methods, we cannot accept liability for any specific results. Where our free customer service offers technical advice or recommendations, this does not create any liability unless the advice forms part of a specifically agreed contractual service or was given intentionally in error. We maintain consistent product quality but reserve the right to make technical changes and improvements.
Important Battery Safety Information:
- This product contains lithium-ion batteries. Do not expose to fire, high temperatures, or puncture.
- Do not attempt to disassemble or modify the battery.
- Only use approved chargers and follow charging instructions.
- Store in a cool, dry place away from direct sunlight.
- Dispose of used batteries safely and in compliance with local regulations.
We do not accept liability for damage or injury resulting from misuse, improper charging, or failure to follow safety instructions.
Designed for starting petrol and diesel engines in a wide range of vehicles, including passenger cars, SUVs, bakkies, light commercial vehicles, and small trucks. Ideal for workshops, fleet operators, roadside assistance teams, and private motorists who want reliable emergency starting power.
Also functions as a high-capacity portable power bank for charging laptops, smartphones, tablets, and other USB devices via USB-A QC 3.0 and USB-C PD outputs. The 12 V DC output port is suitable for powering automotive accessories such as tyre inflators, portable fridges, and inverters.
Equipped with a built-in LED light with steady, strobe, and SOS modes for use during breakdowns, night-time repairs, or emergency signalling. Compact and robust design makes it easy to store in a vehicle or carry in a service kit, ensuring you’re prepared for unexpected flat batteries or the need for portable power on the move.
Preparation
- Ensure the jump starter is fully charged before use. Check the battery level on the LCD screen.
- Inspect the clamps and cables for any damage before connecting.
- Make sure the vehicle ignition is switched off.
Connecting to the Vehicle Battery
- Open the vehicle’s bonnet and locate the battery terminals.
- Always connect the positive (red) clamp first to the battery’s positive (+) terminal.
- Then connect the negative (black) clamp to the battery’s negative (–) terminal or an unpainted metal part of the engine block if recommended for your vehicle.
- Ensure the clamps are firmly and securely attached.
Starting the Vehicle
- Switch on the jump starter if required.
- Attempt to start the vehicle. Do not crank the engine for more than 5 seconds at a time.
- If the engine does not start, wait at least 30 seconds before trying again.
- Once the vehicle starts, disconnect the negative (black) clamp first, then the positive (red) clamp.
- Allow the vehicle to run for several minutes to charge its own battery.
After Use
- Recharge the jump starter as soon as possible to keep it ready for emergencies.
- Store in a cool, dry place away from direct sunlight, moisture, or heat sources.
Charging the Jump Starter
- Use the supplied USB-C cable or DC charger to recharge the unit.
- Charge only in environments between 0 °C and +40 °C.
- Do not leave the unit unattended while charging.
General Safety Precautions
- Do not connect the clamps incorrectly. Always confirm polarity before use.
- Do not use the jump starter on a damaged or leaking battery.
- Do not use near flammable liquids, gases, or in explosive environments.
- Do not expose the unit to rain, submerge in water, or allow liquids to enter the device.
- Do not drop or subject the unit to strong impacts.
- Do not disassemble, modify, or attempt repairs on your own.
- Do not use if the unit is damaged or malfunctioning.
- Keep away from children and pets.
Emergency Features
- Use the built-in LED light for visibility in dark conditions or to signal for help with the SOS and strobe modes.
- Familiarise yourself with the light modes before needing them in an emergency.
Important Note
- Always read and follow the complete user manual before first use.
- Follow all vehicle manufacturer recommendations for jump starting.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!