Welcome to Würth Namibia For trade customers only
Jigsaw blade, construction, one star for thick sheet metal and sandwich material

For detailed information, other images and documents, please select individual articles from the following table.

Jigsaw blade, construction, one star for thick sheet metal and sandwich material

Good standard blade especially suitable for clean cutting of thick sheets and sandwich materials
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
  • Fine tooth pitch of 2 mm for cutting thick sheets with 1 to 3 mm material thickness and sandwich materials of up to 65 mm

  • The crimped teeth are ideal for straight cuts

  • For use with jigsaws compatible with T shank holders
Notice

Further technical information can be found on the product packaging.