Welcome to Würth Namibia For trade customers only
Hand tap, third tap HSS DIN 352
Hand tap, third tap HSS DIN 352 - 1
Hand tap, third tap HSS DIN 352 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hand tap, third tap HSS DIN 352

With trim cut form C for producing metric ISO standard threads by hand in accordance with DIN13 in through holes and blind holes in the steel, non-ferrous metals and cast iron material groups up to a strength of 800 N/mm²

See product details

Available in 6 versions